Grace Engineered Products P-R2-M3RF3 Graceport Interface, Cat5e Ethernet, GFCI, Circuit Breaker, Type 4

GracePort Interface, (1) Category 5e Ethernet, Power: GFCI Inside-Outside Rear Outlet, 15 Amp, (UL recognized for 15 amps), Panel Mount UL Type 4-IP65 Enclosure, Nema 12/4, Size M, Panel Mount Housing , 4.8" x 3.15" x 5.83", 2.76" Deep, UL Type 4

$ 202.88 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Grace Engineered Products

Mfr Part # P-R2-M3RF3

Rexel Part # 92847

UPC

UNSPSC 39121404

IP/NEMA Rating 4

Type Multimedia Outlet

Place your Will Call order by clicking the cart button next to the appropriate Branch