Grace Engineered Products P-R33-M3-RF0 Graceport Interface, Cat5e Shielded Ethernet, GFCI, Type 4

Graceport Interface, (1) Category 5e Shielded Ethernet, Power: GFCI Inside-Outside Rear Outlet 15 Amp, (UL Recognized for 15 Amps), NO Circuit Breaker, Panel Mount UL Type 4-IP65 Enclosure, Nema 12/4, Size M, Panel Mount Housing , 4.8" x 3.15" x 5.83", 2.76" Deep, UL Type 4

$ 244.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Grace Engineered Products

Mfr Part # P-R33-M3-RF0

Rexel Part # 146794

UPC

UNSPSC 39121500

IP/NEMA Rating NEMA 4

Type Multimedia Outlet

Place your Will Call order by clicking the cart button next to the appropriate Branch