Extech EX530 Multimeter, True RMS, Heavy Duty, Waterproof, LCD

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    EX530
  • Rexel Part Number:

    655414
  • UPC:

    793950395301

Multimeter, True RMS, Heavy Duty, Waterproof, LCD, AC/DC Voltage and Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity. Complete with Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire, Temperature Prob

$ 238.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # EX530

Rexel Part # 655414

UPC 793950395301

UNSPSC 41113630

Amps 20

Amps Range 0-20

Range -45 to 750°C

Type Multimeter

Volts AC 1000

Volts AC Range 0 - 1000

Volts DC 1000

Volts DC Range 0 - 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch