Extech MN16A Multimeter, Miniature, Digital

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    MN16A
  • Rexel Part Number:

    655366
  • UPC:

    793950382165

Multimeter, Miniature, Digital, w/ Eleven Functions: AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Continuity, Diode Test, Type K Temperature and Duty Cycle. Maximum Rating: 10 Amp, 600 Volt, Temperature Range: -4 to 1400°F ; -20 to 750°C.

$ 42.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # MN16A

Rexel Part # 655366

UPC 793950382165

UNSPSC 41113630

Amps 10

Amps Range 0-10

Range -4 to 1400°F

Type Multimeter

Volts AC 600

Volts AC Range 0 - 600

Volts DC 600

Volts DC Range 0 - 600

Place your Will Call order by clicking the cart button next to the appropriate Branch