Fluke FLUKE-116 HVAC Multimeter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-116
  • Rexel Part Number:

    125957
  • UPC:

    095969324199

Multimeter, HVAC, Maximum Rating: 600V, Features: Built in Thermometer, Amperage, Voltage, Low Input Impedance, Resistance, Continuity, Frequency & Capacitance, Includes: Test Leads, Temperature Probe, 9V Battery & User Manual

$ 179.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-116

Rexel Part # 125957

UPC 095969324199

UNSPSC 41113630

Type Multimeter

Volts AC 600

Volts DC 600

Fluke FLUKE-116 HVAC Multimeter is rated 4.8 out of 5 by 36.
Rated 4 out of 5 by from Overall, a solid product I have owned and used this meter regularly for a little over a year now. I purchased the industrial leads and large aligator clips (pricey $) along with the magnetic hanger ( a must ) I wasn't sure of the cost to performance ratio at first, but this meter has consistantly held up to my having never dropped it ( lie ) and functioned well beyond my other Fieldpiece meter/ clampon. I however would like to see a green backlight as the white light under some circumstances makes the meter reading difficult for myself. Again, acessories are pricey, but the meter is a solid product
Date published: 2012-06-15
Rated 5 out of 5 by from Does what it's designed to do. I've used this meter for 5 years for work, bought one for myself for side work. The magnet is great. It's perfect for HVAC, makes it easy to test for everything from 24VAC to 480 3 phase. The temp probe works great for subcooling and superheat. Have never had a problem. Wish the alligator clips were a little more beefy tho.
Date published: 2012-06-08
Rated 5 out of 5 by from Love it! I am a commercial HVAC controls technician/programmer. This is a great meter for startup/checkout and troubleshooting. The features I use most are AC/DC voltage testing and the ohms (buzzer) tester to check for continuity. The TL175 test leads that came with it are top quality as well as the 116 meter. I ordered the AC175 alligator clips separately to use with the TL175 test leads. There are a variety of accessories that can be used with this meter. The main thing is, when using a meter, you want one that you trust your life with and I have all confidence with the Fluke 116.
Date published: 2016-12-08
Rated 5 out of 5 by from awesome meter Fluke DMM's are the most consistent/trustworthy tool in my bag... i've tried the lesser DMM's in the past and will never buy anything other than Fluke. Save yourself alot of trouble and buy a fluke the first time... you won't be dissapointed!!!
Date published: 2012-06-10
Rated 5 out of 5 by from Great meter A small compact meter the does just about everything an HVAC tech needs.
Date published: 2012-06-08
Rated 5 out of 5 by from Great for marine use! I purchased this multimeter a number of months ago. I am an engineer and work on boats so I have used many multimeters over the years by many manufacturers. However this is the best! Simple to use, rugged and has outstanding features such as a large screen, auto display hold, good DC accuracy and very important for marine use, it measures micro amps. In addition, on many marine auxiliary generators, you set the AC voltage frequency by tuning the RPM of the diesel engine. Since the Fluke 116 measures frequency, that is easily done.
Date published: 2016-12-08
Rated 5 out of 5 by from The Temp probe to measure Super heat and Sub cool HVAC tool of the trade, could't do my job without it the 116 is a must. True RMS accurate. Add my Fluke clamp meter and it makes my day easy. Just watch the two LEDs and it tells you exactly what is going on with the unit, that is a good thing.
Date published: 2016-12-08
Rated 5 out of 5 by from Good, accurate, and rugged! I have has a lot of multimeters over the years, and most of them ended up in the trash within six months due to wear and tear or inaccuracy. The Fluke 116 as lasted as my trusted first tool even though it has been through a very rough environment and even being run over by a truck once. I especially like the probes that come with it that have never needed replacement even after getting caught in doors and toolbox lids. If you want a good all purpose meter that lasts, this is the one!
Date published: 2016-12-17
  • y_2017, m_2, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_36
  • loc_en_US, sid_125957, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch