Klein MM200 Auto Ranging Multimeter

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    MM200
  • Rexel Part Number:

    252244
  • UPC:

    092644691515

Auto Ranging Multimeter

$ 49.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # MM200

Rexel Part # 252244

UPC 092644691515

UNSPSC 41113630

Amps 10

Length 1.75 in

Product Height 5.75 in

Product Width 2.75 in

Type Multimeter

Volts AC 600

Volts DC 600

Weight Capacity 8.2 oz

Place your Will Call order by clicking the cart button next to the appropriate Branch