Greenlee DM-210A Digital Multimeter

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    DM-210A
  • Rexel Part Number:

    408420
  • UPC:

    783310087410

Multimeter, Digital, Maximum Rating: 8A AC/DC & 1000V AC/DC, Features: AC/DC Amperage, AC/DC Voltage, Capacitance, Frequency, Temperature, Non-Contact Voltage Detection & Optional USB Interface, Includes: (2) AA Batteries, Test Leads & Protective Boot

$ 123.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # DM-210A

Rexel Part # 408420

UPC 783310087410

UNSPSC 41113630

Type Multimeter

Volts AC 1000

Volts DC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch