Greenlee PDMM-20 Multimeter

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    PDMM-20
  • Rexel Part Number:

    408642
  • UPC:

    783310116899

Multimeter, Digital, Maximum Rating: 450V, Features: AC/DC Voltage, Non-Contact Voltage Detection, Resistance Measurement (0-6Mohm), Continuity Test, Frequency, Capacitance & Auto Ranging, Includes: (1) 3V Battery (CR2032) & Carrying Case

$ 51.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # PDMM-20

Rexel Part # 408642

UPC 783310116899

UNSPSC 41113630

Type Multimeter

Volts AC 450

Volts DC 450

Place your Will Call order by clicking the cart button next to the appropriate Branch