Ilsco PDB-55-600-1 Power Distribution Block

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-55-600-1
  • Rexel Part Number:

    87585
  • UPC:

    783669711578

Connector Block, Multiple Primary/Multiple Secondary, 1-Pole, Line Side: (5) 250 MCM - 600 MCM, Load Side: (5) 250 MCM - 600 MCM, 600V, 2000 Amps per Pole, Surface Mount.

$ 352.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-55-600-1

Rexel Part # 87585

UPC 783669711578

UNSPSC 39121408

Amps 2000

Color Black

Conductors 5

Gauge 250

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch