Multiple 2-1/2-GRC-40MIL PVC Coated Conduit, 2-1/2", 10' Length

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    2-1/2-GRC-40MIL
  • Rexel Part Number:

    215679
  • UPC:

    98004007007

PVC Coated Conduit, 2-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 1,628.54 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 10

Mfr / Brand Multiple

Mfr Part # 2-1/2-GRC-40MIL

Rexel Part # 215679

UPC 98004007007

UNSPSC 39131706

Diameter 2 1/2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch