ABB MPM1-10R Mushroom Head Pushbutton, Red, Modular

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    MPM1-10R
  • Rexel Part Number:

    600888
  • UPC:

    662019232003

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Black Bezel, Mushroom Head, 40 mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

$ 17.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # MPM1-10R

Rexel Part # 600888

UPC 662019232003

UNSPSC 39122216

Color Red

Diameter 40 mm

Family / Style Modular

IP/NEMA Rating 1

Mounting 22.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch