Allen-Bradley 800FP-LF3PD3CX20 Push Button, Flush Green, Illuminated, Momentary, 24V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-LF3PD3CX20
  • Rexel Part Number:

    31288
  • UPC:

    66207460170

Push Button, Momentary, Flush Green, Illuminated, Plastic Latch Mount, 24 volt AC/DC, Incandescent, 2 Normally Open Contacts

$ 84.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-LF3PD3CX20

Rexel Part # 31288

UPC 66207460170

UNSPSC 39122216

Color Green

Diameter 40 mm

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Push Button

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch