Allen-Bradley 800FP-MM42 Push Button, 40mm Mushroom Head, Black, Momentary, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-MM42
  • Rexel Part Number:

    30786
  • UPC:

    66246809712

Push Button, 40 mm Mushroom Head, Black, Momentary, Plastic, Operator Only

$ 21.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-MM42

Rexel Part # 30786

UPC 66246809712

UNSPSC 39122216

Color Black

Diameter 40 mm

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch