Allen-Bradley 800FP-MM43 Push Button, 40mm Mushroom Head, Green, Momentary, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-MM43
  • Rexel Part Number:

    32132
  • UPC:

    66246809713

Push Button, 40 mm Mushroom Head, Green, Momentary, Plastic, Operator Only

$ 21.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-MM43

Rexel Part # 32132

UPC 66246809713

UNSPSC 39122216

Color Green

Diameter 40 mm

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch