Allen-Bradley 800T-D1 Push Button, Mushroom Head, Momentary, 30mm, Green, Operator Only

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-D1
  • Rexel Part Number:

    36289
  • UPC:

    78118061402

Push Button, Mushroom Head, Momentary, 30 mm, Green, Operator Only, NEMA 4/13

$ 75.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-D1

Rexel Part # 36289

UPC 78118061402

UNSPSC 39122216

Color Green

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch