GE CR104PBM00E5 Push Button, Yellow Mushroom, 1-3/8", Operator Only, 10A, 600V

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM00E5
  • Rexel Part Number:

    679176
  • UPC:

    78316628142

Push Button, Yellow Mushroom Head, 1-3/8 Inch, Operator Only, Momentary, 10 Amp, 600 Volt, 30 mm

$ 37.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM00E5

Rexel Part # 679176

UPC 78316628142

UNSPSC 39122216

Amps 10

Color Yellow

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch