GE CR104PBM01R5A Push Button, Red Mushroom, 1-3/8", 1NC Contact, 10A, 600V, Nameplate

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM01R5A
  • Rexel Part Number:

    275385
  • UPC:

    78316659435

Push Button, Red Mushroom Head, 1-3/8 Inch, 1 Normally Closed Contact, Momentary, 10 Amp, 600 Volt, 30 mm, EMERGENCY STOP, Legend Plate, Kit

$ 51.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM01R5A

Rexel Part # 275385

UPC 78316659435

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch