GE CR104PBM01R5C Push Button, Push-Pull, Red, 1-3/8" Mushroom, 1NO/NC, Contact block

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM01R5C
  • Rexel Part Number:

    274621
  • UPC:

    78316628161

Push Button, Push-Pull, Red, 1-3/8 Inch Mushroom, 1 Normally Open, 1 Normally Closed, Contact Block

$ 61.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM01R5C

Rexel Part # 274621

UPC 78316628161

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch