GE CR104PBM01R5CA1 Push Button, Push-Pull, Red, 1-3/8" Mushroom, 1NO/NC, Contact Block

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM01R5CA1
  • Rexel Part Number:

    274626
  • UPC:

    78316659426

Push Button, Push-Pull, Red, 1-3/8 Inch Mushroom, 1 Normally Open, 1 Normally Closed, Contact Block, PUSH TO STOP / PULL TO START, Legend Plate, Kit

$ 63.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM01R5CA1

Rexel Part # 274626

UPC 78316659426

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch