GE CR104PBM01R5CA2 Push Button, Push-Pull, Red, 1-3/8" Mushroom, 1NO/NC, Contact Block

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM01R5CA2
  • Rexel Part Number:

    340006
  • UPC:

    78316659427

Push Button, Push-Pull, Red, 1-3/8 Inch Mushroom, 1 Normally Open, 1 Normally Closed, Contact Block, EMERGENCY STOP, Legend Plate, Kit

$ 63.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM01R5CA2

Rexel Part # 340006

UPC 78316659427

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch