GE CR104PBM91R6 Push Button, Red Mushroom, Momentary, 1NO/NC Contact, 10A, 600V

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM91R6
  • Rexel Part Number:

    274631
  • UPC:

    78316628190

Push Button, Red Mushroom, 2-3/8 Inch, Momentary, 1 Normally Open, 1 Normally Closed, Contact, 10 Amp, 600 Volt, 30 mm

$ 52.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM91R6

Rexel Part # 274631

UPC 78316628190

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch