GE CR104PTR20A0R92 Push Button, Twist to Release, Red, 1-3/8" Mushroom Head, 2NO/NC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PTR20A0R92
  • Rexel Part Number:

    569032
  • UPC:

    78316628923

Push Button, Red 1-3/8 Inch Mushroom Head, Twist to Release, 2 Normally Open, 2 Normally Closed, Contacts

$ 88.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PTR20A0R92

Rexel Part # 569032

UPC 78316628923

UNSPSC 39122216

Amps 10

Color Red

Diameter 1 3/8 in

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch