GE CR104PTY209300 Push Button, Protected Mushroom, Red, 2 Position, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PTY209300
  • Rexel Part Number:

    679012
  • UPC:

    78316658520

Push Button, Protected Mushroom, Red, 2 Position, Maintained, Push/Pull, Operator Only

$ 55.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PTY209300

Rexel Part # 679012

UPC 78316658520

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch