GE P9CER4RN Push Button, 22.5mm, Mushroom, 40mm, Red, Turn to Release, Operator

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CER4RN
  • Rexel Part Number:

    228910
  • UPC:

    01701890071

Push Button, 22.5mm, Mushroom, 40mm, Red, Turn to Release, Operator Only, Round, Polished Chrome

$ 38.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CER4RN

Rexel Part # 228910

UPC 01701890071

UNSPSC 39121521

Color Red

Diameter 40 mm

Family / Style P9C

Material Chrome

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch