Square D 9001KR25RM Push Button, 30mm, Metal, Mushroom Head, Red, No Contacts, Operator

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR25RM
  • Rexel Part Number:

    299253
  • UPC:

    78590168586

Push Button, 30 mm, Metal Mushroom Head, Red, 60 mm, No Contacts, Operator Only, Momentary

$ 101.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR25RM

Rexel Part # 299253

UPC 78590168586

UNSPSC 39122216

Color Red

Diameter 60 mm

Family / Style 9001

IP/NEMA Rating 1

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch