Square D 9001KR4R Push Button, 30mm, Mushroom Head, Red, 37mm, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR4R
  • Rexel Part Number:

    93973
  • UPC:

    78590188712

Push Button, 30 mm, Mushroom Head, Red, 37 mm Diameter, No Contacts, Operator Only

$ 81.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR4R

Rexel Part # 93973

UPC 78590188712

UNSPSC 39121512

Color Red

Diameter 37 mm

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch