Square D ZB4BC3 Push Button, Mushroom Head, 40mm, Green, Momentary, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BC3
  • Rexel Part Number:

    28061
  • UPC:

    78590137107

Push Button, 22.5 mm, Mushroom Head, 40 mm, Green, Momentary, Operator Only

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BC3

Rexel Part # 28061

UPC 78590137107

UNSPSC 39122216

Color Green

Diameter 40 mm

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch