Square D ZB4BC4 Push Button, Mushroom Head, 40mm, Red, Momentary, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BC4
  • Rexel Part Number:

    245774
  • UPC:

    78590135428

Push Button, 22.5 mm, Mushroom Head, 40 mm, Red, Momentary, Operator Only

$ 29.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BC4

Rexel Part # 245774

UPC 78590135428

UNSPSC 39122216

Color Red

Diameter 40 mm

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch