Allied Moulded 2302-NKRED 2-Gang, Nail-On, Fire Alarm Box

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    2302-NKRED
  • Rexel Part Number:

    250137
  • UPC:

    085339965015

2-Gang, Nail-On, Fire Alarm Box with Speed Clamps, Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0".

$ 287.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 2302-NKRED

Rexel Part # 250137

UPC 085339965015

UNSPSC 39121308

Color Red

Cubic Inches 37 in

Gangs 2

Material Fiberglass

Mounting Nail-On

Product Depth 3 7/16 in

Product Height 3 3/4 in

Product Width 4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch