Square D LC2D09BL Contactor, Reversing, 9A, 3P, 600VAC, 300VDC, 24VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC2D09BL
  • Rexel Part Number:

    268728
  • UPC:

    78590154987

Contactor, Reversing, 09 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC, Low Consumption, Coil, 3 Normally Open Power Poles, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

$ 303.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC2D09BL

Rexel Part # 268728

UPC 78590154987

UNSPSC 39121529

Amps 09

Family / Style LC2D

Mounting DIN Rail

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts DC 300

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch