Square D LC2D12G7V Contactor, Reversing, 12A, 3P, 600VAC, 300VDC, 120VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC2D12G7V
  • Rexel Part Number:

    29522
  • UPC:

    78590129463

Contactor, Reversing, 12 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts, Electrical Interlock

$ 308.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC2D12G7V

Rexel Part # 29522

UPC 78590129463

UNSPSC 39121529

Amps 12

Family / Style LC2D

Mounting DIN Rail

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch