Square D LC2K0601F7 Contactor, Reversing, Mini, 6A, 3P, 600VAC, 300VDC, 110VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC2K0601F7
  • Rexel Part Number:

    426988
  • UPC:

    78590188284

Contactor, Reversing, Mini, 6 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 110 Volt AC Coil, 3 Normally Open Contacts

$ 130.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC2K0601F7

Rexel Part # 426988

UPC 78590188284

UNSPSC 39121529

Amps 6

Family / Style LC2K

Mounting DIN Rail

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 110

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch