Allen-Bradley 300-FOED930 Contactor, Size 5, 270A, 600VAC, 75-200HP, 120VAC Electronic Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    300-FOED930
  • Rexel Part Number:

    50809
  • UPC:

    66207427898

Contactor, AC, Size 5, 270 Amp, 600 Volt AC, 75 - 200 Horse Power, 120 Volt Electronic Coil, with EI Interface, Open Type, No Enclosure

$ 6,145.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 300-FOED930

Rexel Part # 50809

UPC 66207427898

UNSPSC 39121529

Family / Style 300

Horsepower 75 - 200

Size 5

Type Contactor

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch