Allen-Bradley 500F-AOD930 Base Contactor, Open, Size 0, 120VAC Coil, 3P, 18A, 600VAc

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    500F-AOD930
  • Rexel Part Number:

    68347
  • UPC:

    78118015602

Base Contactor, Open, NEMA Size 0, 600 Volt AC, 18 Amp FLA, 120 Volt AC Coil, 3 Pole, No Overload

$ 367.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 500F-AOD930

Rexel Part # 68347

UPC 78118015602

UNSPSC 39121529

Amps 18

Family / Style 500

Poles 3

Size 0

Type Base Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch