Allen-Bradley 500F-DOD930 Base Contactor, Open, Size 3, 120VAC Coil, 3P, 90A, 600VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    500F-DOD930
  • Rexel Part Number:

    69997
  • UPC:

    78118021756

Base Contactor, Open, NEMA Size 3, 600 Volt AC, 90 Amp FLA, 120 Volt AC Coil, 3 Pole, No Overload

$ 1,289.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 500F-DOD930

Rexel Part # 69997

UPC 78118021756

UNSPSC 39121529

Amps 90

Family / Style 500

Poles 3

Size 3

Type Base Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch