Eaton CN15BN3AB Nema Freedom Series Non-reversing Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CN15BN3AB
  • Rexel Part Number:

    91874
  • UPC:

    782113777504

NEMA Size 0, 18 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

$ 430.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CN15BN3AB

Rexel Part # 91874

UPC 782113777504

UNSPSC 39121529

Amps 18

Family / Style Freedom

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch