Eaton CN15DN4AB Contactor, NEMA Full Voltage, Non-Reversing, 4P, 27A, 120VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CN15DN4AB
  • Rexel Part Number:

    263365
  • UPC:

    782113973531

Contactor, NEMA, Full Voltage Non-Reversing, Freedom, 27 Amp, Size 1, 4-Pole, 120 Volt AC, Coil

$ 614.76 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CN15DN4AB

Rexel Part # 263365

UPC 782113973531

UNSPSC 39121529

Amps 27

Family / Style CN15

Mounting Surface

Poles 4

Size 1

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch