Eaton CN15GN3AB Contactor, 45A, 3P, NEMA 2, 120VAC Coil, 600VAC Rated

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CN15GN3AB
  • Rexel Part Number:

    59978
  • UPC:

    782113973555

NEMA Size 2, 45 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

$ 926.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CN15GN3AB

Rexel Part # 59978

UPC 782113973555

UNSPSC 39121529

Amps 45

Family / Style Freedom

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch