Eaton CN15GN3CB Contactor, NEMA Full Voltage, Non-Reversing, 3P, 45A, 480VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CN15GN3CB
  • Rexel Part Number:

    629943
  • UPC:

    782113026831

Contactor, NEMA, Full Voltage Non-Reversing, Freedom, 45 Amp, Size 2, 3-Pole, 480 Volt AC, Coil

$ 926.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CN15GN3CB

Rexel Part # 629943

UPC 782113026831

UNSPSC 39121529

Amps 45

Family / Style CN15

Mounting Surface

Poles 3

Size 2

Type Contactor

Volts AC 600

Volts AC Control 480

Place your Will Call order by clicking the cart button next to the appropriate Branch