Eaton CN15KN3A Contactor, 90A, 3P, NEMA 3, 120VAC Coil, 600VAC Rated

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CN15KN3A
  • Rexel Part Number:

    59668
  • UPC:

    782113603919

NEMA Size 3, 90 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

$ 1,493.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CN15KN3A

Rexel Part # 59668

UPC 782113603919

UNSPSC 39121529

Amps 90

Family / Style Freedom

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch