GE CR305B002 Contactor, NEMA Size 0, 20A, 115-120VAC Coil, Open, 3P, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR305B002
  • Rexel Part Number:

    562506
  • UPC:

    78316634757

Contactor, NEMA Size 0, 20 Amp, 115 - 120 Volt AC Coil, Open, 3-Pole, 600 Volt AC

$ 174.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR305B002

Rexel Part # 562506

UPC 78316634757

UNSPSC 39121521

Amps 20

Family / Style CR305

IP/NEMA Rating Open

Poles 3

Size 0

Type Contactor

Volts AC Control 115-120

Place your Will Call order by clicking the cart button next to the appropriate Branch