GE CR305C002 Contactor, NEMA Size 1, 30A, 115-120VAC Coil, Open, 3P, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR305C002
  • Rexel Part Number:

    275085
  • UPC:

    78316634779

Contactor, NEMA Size 1 , 30 Amp, 115 - 120 Volt AC Coil, Open, 3-Pole, 600 Volt AC

$ 227.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR305C002

Rexel Part # 275085

UPC 78316634779

UNSPSC 39121521

Amps 30

Family / Style CR305

IP/NEMA Rating Open

Poles 3

Size 1

Type Contactor

Volts AC Control 115-120

Place your Will Call order by clicking the cart button next to the appropriate Branch