GE CR305F002 Contactor, NEMA Size 4, 150A, 115-120VAC Coil, Open, 3P, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR305F002
  • Rexel Part Number:

    404418
  • UPC:

    78316634944

Contactor, NEMA Size 4, 150 Amp, 115 - 120 Volt AC Coil, Open, 3-Pole, 600 Volt AC

$ 1,605.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR305F002

Rexel Part # 404418

UPC 78316634944

UNSPSC 39121529

Amps 150

Family / Style CR305

IP/NEMA Rating Open

Poles 3

Size 4

Type Contactor

Volts AC Control 115-120

Place your Will Call order by clicking the cart button next to the appropriate Branch