GE CR305J003 Contactor, NEMA Size 0, 20A, 230-240VAC Coil, Open, 2P, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR305J003
  • Rexel Part Number:

    680236
  • UPC:

    78316635107

Contactor, NEMA Size 0, 20 Amp, 230 - 240 Volt AC Coil, Open, 2-Pole, 600 Volt AC

$ 156.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR305J003

Rexel Part # 680236

UPC 78316635107

UNSPSC 39121521

Amps 20

Family / Style CR305

IP/NEMA Rating Open

Poles 2

Size 0

Type Contactor

Volts AC Control 230-240

Place your Will Call order by clicking the cart button next to the appropriate Branch