Allen-Bradley 500-BOD930 Starter, Open, Size 1, 120VAC Coil, 3P, 27A, 600VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    500-BOD930
  • Rexel Part Number:

    68358
  • UPC:

    78118015496

Starter, Open, NEMA Size 1, 600 Volt AC, 27 Amp FLA, 120 Volt AC Coil, 3 Pole

$ 498.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 500-BOD930

Rexel Part # 68358

UPC 78118015496

UNSPSC 39121529

Amps 27

Family / Style 500

Poles 3

Size 1

Type Starter

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch