Allen-Bradley 509-AOD-A2F Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 0

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    509-AOD-A2F
  • Rexel Part Number:

    76481
  • UPC:

    66246857173

Starter, Full Voltage, NEMA Size 0, 120 Volt AC Coil, Solid State Overload Relay, 3.2 - 16 FLA, Open Enclosure, Surface Mount

$ 524.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 509-AOD-A2F

Rexel Part # 76481

UPC 66246857173

UNSPSC 39121521

Amps Range 3.2 - 16

Family / Style 509

IP/NEMA Rating Open

Mounting Surface

Poles 3

Size 0

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch