Eaton AN16BN0BC 18A, Starter, NEMA 0, 240VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AN16BN0BC
  • Rexel Part Number:

    103460
  • UPC:

    782113971575

18 Amp, NEMA Size 0, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

$ 502.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AN16BN0BC

Rexel Part # 103460

UPC 782113971575

UNSPSC 39121521

Amps 18

Family / Style Freedom

Phase 3

Poles 3

Type Starter

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch