Eaton ECN0801AAA NEMA Sz 0, Type 1, Non-Reversing, Starter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN0801AAA
  • Rexel Part Number:

    582458
  • UPC:

    782114016688

18 Amp, NEMA Size 0, Non-Combination, Non-Reversion Starter, Freedom, 2-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

$ 482.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN0801AAA

Rexel Part # 582458

UPC 782114016688

UNSPSC 39121521

Amps 18

Family / Style Freedom

IP/NEMA Rating 1

Phase 1

Poles 2

Type Starter

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch