Eaton ECN1601AAC Starter, Combination, Disconnect, 3PH, Size 0, 120VAC Coil, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN1601AAC
  • Rexel Part Number:

    309470
  • UPC:

    782114017401

Starter, Combination, Fused Disconnect, 3-Phase, Size 0, 120 Volt AC Coil, NEMA 1

$ 1,500.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN1601AAC

Rexel Part # 309470

UPC 782114017401

UNSPSC 39121521

Amps 18

Family / Style Freedom

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 3

Type Starter

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch