Eaton ECN1601EAA Combination Starter, 30A, Non-Fusible, Size 0, 208VAC Coil, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN1601EAA
  • Rexel Part Number:

    206478
  • UPC:

    782114017395

Combination Starter, NEMA Freedom, Non-Fusible, 30 Amp Disconnect, 3-Phase 208 Volt AC Coil, Size 0, NEMA 1 Enclosure

$ 1,430.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN1601EAA

Rexel Part # 206478

UPC 782114017395

UNSPSC 39121521

Amps 30/18

Family / Style ECN

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 3

Size 00

Type Combination Starter

Volts AC 600

Volts AC Control 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch